Beli rubber stopper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Stopper Rubber Red (Penutup Karet)atribut:
- Material: natural rubber
- Sanyo-Gom Factory Stopper Rubber (Penutup Karet)atribut:
- Material: Natural rubber
- AS ONE Stopper Rubber With Hole (Penutup Karet)Deskripsi:A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.atribut:
- Specification: red rubber stopper
- Material: natural rubber
- WAKO Rubber Stopperatribut:
- Color: Black/Yellow
- W x L (mm): 50x1220
- Thickness (mm): 20
- Mounting Method: Not fixing and only placing on a floor
- Finish Material: Synthetic Rubber
- Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)atribut:
- Material: Silicon
- Heat Resistance Temperature (°C): 150
- Tokyo Glass Kikai (TGK) Rubber Stopper for Gel Bell Milk Fat Meteratribut:
- Type: Rubber stopper
- Product Code: 5275023
- Tokyo Glass Kikai (TGK) Black Rubber Stopperatribut:
- Stopper Color: Black
- Product Code: 5273190
- ARAM Plug Neoprene Long (Penutup Panjang)atribut:
- Material: Chloroprene rubber
- AS ONE Cuvette Quartz Standard Cell (Tabung Sampel / Kuvet)atribut:
- Material: UV quartz glass
- Error: Within 1% (at 220nm)
- Optical Path Length (mm): 10
- Cole Parmer Stopper Rubber Two-Hole (Penutup Karet)Deskripsi:These two-hole black stoppers made with solid natural rubber stay pliable over a long period of time. Provide good tightness and adhesion, withstand laboratory conditions without hardening, and are ideal for use with nonaggressive or low concentration solutions. Each stopper has its size marked in raised figures. Low sulfur content. Withstand temperatures from –13 to 158°F (–25 to 70°C).atribut:
- Standard Size Number: 6.5
- Top Outside Diameter (OD) (mm): 34
- Bottom Outside Diameter (OD) (mm): 27
- Height (mm): 25
- Color: Black
- Material: Rubber
- Tokyo Glass Kikai (TGK) Pipette Tips with FilterDeskripsi:Compatible pipettes: GILSON, BMPAL with filter cannot be autoclaved. 5000 μL is a pipette tip mainly for Pipetteman P-5000. Scale: in 0.5 mL incrementsatribut:
- Overall Length (mm): 123
- Type: Chip with sterile filter
- Capacity (μL): 5000
- Product Code: 5275426
- AS ONE Plug Rubber Viton Perforated (Penutup Karet)atribut:
- Hole Diameter (mm): 5
- Number of Holes: 1
- TONATA Wheel StopperDeskripsi:Wheel Stopper Rubber / Pengganjal Ban / Batas ParkirPembatas parkir atau pemberhenti ban yang tidak merusak ban awet untuk lama. Biasanya digunakan di gedung parkiran, parkiran perumahan, dan lain - lain tergantung kebutuhan.Pemasangan mudah, awet, dan terlihat jelas saat malam hari.atribut:
- Height (cm): 8
- AXYGEN SCIENTIFIC Transport Tubing Graduated SterileDeskripsi:-Sterile product arrives unassembled- Graduated at 1.0 mL intervals- Large frosted writing area- Secure fit between tube and cap to give leak proof seal- Human DNA free- RNase-/DNase-free- Nonpyrogenic- Sterile- Material is virgin polypropyleneatribut:
- Cap Color: Blue
- Graduation Interval (ml): 1
- Nanotec Filter Air Saringan Isi Sedimenatribut:
- Diameter (inch): 2.5
- Flow Rate (lpm): 20.7
- Function: Sedimen, Pasir, Karat, Debu & Lumut.
- Height (inch): 10
- Mobil Industrial Turbine PremiumDeskripsi:Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
- AS ONE Stopper Silicone (Penyumbat Silikon)atribut:
- Heat Resistance Temperature (°C): 200
- Material: Silicon rubber
Daftar Harga rubber stopper Terbaru October 2026
| AS ONE Stopper Rubber Red (Penutup Karet) | Rp6.900 |
| Sanyo-Gom Factory Stopper Rubber (Penutup Karet) | Rp92.900 |
| SANEI Rubber stopper | Rp28.900 |
| AS ONE Stopper Rubber With Hole (Penutup Karet) | Rp28.900 |
| WAKO Rubber Stopper | Rp9.299.900 |
| Kanda rubber chemical Stopper Silicone (Penyumbat Silikon) | Rp24.900 |
| SANSYO Automatic burette perforated rubber stopper | Rp219.900 |
| Tokyo Glass Kikai (TGK) Rubber Stopper for Gel Bell Milk Fat Meter | Rp24.900 |
| Tokyo Glass Kikai (TGK) Black Rubber Stopper | Rp43.900 |
| ARAM Plug Neoprene Long (Penutup Panjang) | Rp419.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/9bP103490335-38.jpg)
/68P110035224-1.jpg)

/m5P103490797-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Lain%20-%20lain/WAKO%20Rubber%20Stopper/puP105552930-1.jpg)

%20Rubber%20Stopper%20for%20Gel%20Bell%20Milk%20Fat%20Meter/gdP109282589-1.jpg)

/ftP108188569-2.jpg)
/61P103479217-6.jpg)
/lbP106289767-1.jpg)
%20Pipette%20Tips%20with%20Filter/e1P109277505-1.jpg)
/0pP108198025-1.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Mobil%20Industrial%20Turbine%20Premium/inP105709671-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)